Wht Nyln H/L Adj. Nuts 10mm Hole Size 15
- Mfr # 15137PK
- Zoro # G3663188
product price:Â
$
8.89
/ea
Key Features
Stem Length
15mm
Hole Size
25/64" (10mm)
Head Size
14mm x 18.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15137PK
- Zoro #
- G3663188
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 15mm
- Hole Size
- 25/64" (10mm)
- Head Size
- 14mm x 18.50mm
Details
- Item
- Wht Nyln H/L Adj. Nuts 10mm Hole Size 15
Description
Wht Nyln H/L Adj. Nuts 10mm Hole Size 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.