Blk Nyln Seat Back Ret 9/32" Hole Size 1
- Mfr # 9374PK
- Zoro # G3677014
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Head Diameter
25/32"
Stem Length
15/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9374PK
- Zoro #
- G3677014
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 25/32"
- Stem Length
- 15/64"
Details
- Item
- Blk Nyln Seat Back Ret 9/32" Hole Size 1
Description
Blk Nyln Seat Back Ret 9/32 In. Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.