Blk Phllp Screw Retainers 7mm Hole 13mm
- Mfr # 15754PK
- Zoro # G3664457
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Stem Length
13mm
Flange Diameter
12mm
Square Hole Size
9/32" (7mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15754PK
- Zoro #
- G3664457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 13mm
- Flange Diameter
- 12mm
- Square Hole Size
- 9/32" (7mm)
Details
- Item
- Blk Phllp Screw Retainers 7mm Hole 13mm
Description
Blk Phllp Screw Retainers 7mm Hole 13mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.