Shop DISCO
See all product information
Create Account
Blk Trim Panel Ret Clips 7mm Hole 16mm S
- Mfr # 13394PK
- Zoro # G3658498
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Stem Length
16mm
Hole Size
9/32" (7mm)
Head Diameter
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13394PK
- Zoro #
- G3658498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 16mm
- Hole Size
- 9/32" (7mm)
- Head Diameter
- 16mm
Details
- Item
- Blk Trim Panel Ret Clips 7mm Hole 16mm S
Description
Blk Trim Panel Ret Clips 7mm Hole 16mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.