Shop DISCO
See all product information
Create Account
Blk Windshield Mldg Clips 14.5mm W 19.5m
- Mfr # 1371PK
- Zoro # G3661289
product price:Â
$
11.49
/ea
Key Features
Length
19.5mm
Width
14.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1371PK
- Zoro #
- G3661289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 19.5mm
- Width
- 14.5mm
Details
- Item
- Blk Windshield Mldg Clips 14.5mm W 19.5m
Description
Blk Windshield Mldg Clips 14.5mm W 19.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.