Shop DISCO
See all product information
Create Account
Tin ZincTaptite Sems Bolts 6-1.0 25mm 10
- Mfr # 11017PK
- Zoro # G3644376
product price:Â
$
25.99
/ea
Key Features
Length
25mm
Color/Finish
Zinc-Plated
Head Diameter
17mm
Thread Size
M6-1.0
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11017PK
- Zoro #
- G3644376
- UPC #
- -
- Country of Origin
- United States
- Item
- Tin ZincTaptite Sems Bolts 6-1.0 25mm 10
- Color/Finish
- Zinc-Plated
- Head Type
- Hex
- Bolt Grade
- Grade 2
- Integrated Washer
- Integrated Washer
Dimensions
- Length
- 25mm
- Head Diameter
- 17mm
- Thread Size
- M6-1.0
- Hex Size
- 10mm
Description
Tin ZincTaptite Sems Bolts 6-1.0 25mm 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.