Shop DISCO
See all product information
Create Account
Blue Nyln Mldg Clips, Sealer 14mm Hole
- Mfr # 12604PK
- Zoro # G3654377
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Top Head Size
10mm x 12mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12604PK
- Zoro #
- G3654377
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Blue Nyln Mldg Clips,Sealer 14mm Hole
Dimensions
- Top Head Size
- 10mm x 12mm
- Stem Length
- 10mm
Description
Blue Nyln Mldg Clips,Sealer 14mm Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.