Shop DISCO
See all product information
Create Account
Blk Nyln Cowl Retainers 6mm Hole 18mm Fl
- Mfr # 12899PK
- Zoro # G3656109
product price:Â
$
13.55
/ea
Key Features
Flange Diameter
18mm
Stem Length
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12899PK
- Zoro #
- G3656109
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Diameter
- 18mm
- Stem Length
- 12mm
Details
- Item
- Blk Nyln Cowl Retainers 6mm Hole 18mm Fl
Description
Blk Nyln Cowl Retainers 6mm Hole 18mm Fl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.