Shop DISCO
See all product information
Create Account
Blue Vinyl 16-14 WireTerminal 1/4" Spd
- Mfr # 3530PK
- Zoro # G3669296
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only
Terminal Shape
Standard Fork
Insulation Type
Vinyl
Stud Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3530PK
- Zoro #
- G3669296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 1/4 in
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
Details
- Item
- Fork Terminal
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Fork
- Insulation Type
- Vinyl
- Insulation Color
- Blue
Description
Blue Vinyl 16-14 WireTerminal 1/4 In. Spd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.