Shop DISCO
See all product information
Create Account
Red Nyln Piggyback Terminal 1/4" Tab Fem
- Mfr # 3653PK
- Zoro # G3669865
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
Stud Size
1/4 in
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Insulation Coverage
Full Coverage
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3653PK
- Zoro #
- G3669865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Terminal
- Insulation Type
- Nylon
- Insulation Coverage
- Full Coverage
- Insulation Color
- Red
- Terminal Shape
- Piggy Back
- Termination Style
- Crimp Termination Only
Dimensions
- Stud Size
- 1/4 in
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 18 AWG
Description
Red Nyln Piggyback Terminal 1/4 In. Tab Fem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.