Shop DISCO
See all product information
Create Account
Blue Vinyl 16-14 WireTerminal 5/16" Stud
- Mfr # 3521PK
- Zoro # G3669375
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Insulation Color
Blue
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3521PK
- Zoro #
- G3669375
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Terminal
- Insulation Color
- Blue
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Terminal Shape
- Standard Ring Tongue
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- 5/16 in
Description
Blue Vinyl 16-14 WireTerminal 5/16 In. Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.