Shop DISCO
See all product information
Create Account
Red Nyln 22-18 WireTerminal 3/8" Stud Si
- Mfr # 3608PK
- Zoro # G3669445
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Insulation Type
Nylon
Insulation Coverage
Partial Coverage
Minimum Wire Size
22 AWG
Insulation Color
Red
Termination Style
Crimp Termination Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3608PK
- Zoro #
- G3669445
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 3/8 in
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 18 AWG
Details
- Item
- Ring Terminal
- Insulation Type
- Nylon
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Ring Tongue
Description
Red Nyln 22-18 WireTerminal 3/8 In. Stud Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.