Shop DISCO
See all product information
Create Account
Blue Vinyl 16-14 WireTermnal 1/4" Spade
- Mfr # 3529PK50
- Zoro # G3669314
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Terminal Shape
Standard Fork
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Maximum Wire Size
14 AWG
Termination Style
Crimp Termination Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3529PK50
- Zoro #
- G3669314
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Insulation Type
- Vinyl
Dimensions
- Maximum Wire Size
- 14 AWG
- Stud Size
- 1/4 in
- Minimum Wire Size
- 16 AWG
Description
Blue Vinyl 16-14 WireTermnal 1/4 In. Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.