Brwn Nyln Door Rod End Clips 3.5mm Rod S
- Mfr # 10121PK
- Zoro # G3638015
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Hole Size
6mm
Rod Size
3.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10121PK
- Zoro #
- G3638015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 6mm
- Rod Size
- 3.5mm
Details
- Item
- Brwn Nyln Door Rod End Clips 3.5mm Rod S
Description
Brwn Nyln Door Rod End Clips 3.5mm Rod S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.