Shop ESCO EQUIPMENT
See all product information
Create Account
Tire Spreader
- Mfr # 90451
- Zoro # G7438588
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Compatible Tire Type
Truck Tires
Shell Material
Steel
Overall Width
15 in
Overall Length
24 3/4 in
Standards
OSHA #29CFR1910.177
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90451
- Zoro #
- G7438588
- UPC #
- 816904020675
- Country of Origin
- Italy
Dimensions
- Overall Width
- 15 in
- Overall Length
- 24 3/4 in
- Overall Height
- 35 1/2 in
- Fits Chest Size
- Length
- 24 3/4 in
Details
- Item
- Tire Spreader
- Compatible Tire Type
- Truck Tires
- Shell Material
- Steel
- Standards
- OSHA #29CFR1910.177
- Product Type
- Manual Tire Spreader with Tilting Pedal
- Includes
- Tire Spreader
- Material
- Steel
- Features
Description
Tire Spreader, Product Type Manual Tire Spreader with Tilting Pedal, Material Steel, Overall Height 35 1/2 in, Overall Length 24 3/4 in, Overall Width 15 in, Overall Diameter Not Applicable, Includes Tire Spreader, Compatible Tire Type Truck Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.