Zoro Homepage

Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 70 mm L

  • Mfr # 12644PK

  • Zoro # G3654718


product price: $13.85
/ea

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
14 mm
Finish
Bright Zinc Plated
Standards
JIS B1189
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12644PK
Zoro #
G3654718
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.25
Fastener Length
70 mm
Head Width
14 mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Finish
Bright Zinc Plated
Standards
JIS B1189
Item
Flange Bolt
Head Style
Flange Hex

Description

Metric 10.9 HexFlange Bolts 10-1.25X70m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.