Zoro Homepage

Drywall Screw, #8 x 3 in, Flat Head Phillips Drive

  • Mfr # 9700PK

  • Zoro # G3678247


product price: $8.19
/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
3 in
Finish
Black Oxide
Application
Wood
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700PK
Zoro #
G3678247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Flat
Drive
Phillips
Finish
Black Oxide
Application
Wood
Item
Drywall Screw
System of Measurement
Inch
Type
Bugle Head
Thread Type
Coarse

Description

Blk Drywall Screws 8X3 In. Phllp Bugle Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.