Zoro Homepage

Flange Nut, 4.8 mm, Nylon, 10 mm Hex Wd

  • Mfr # 15756PK

  • Zoro # G3664466


product price: $8.89
/ea

Key Features

Material
Nylon
Hex Width
10 mm
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15756PK
Zoro #
G3664466
UPC #
-
Country of Origin
China

Dimensions

Thread Size
4.8 mm
Hex Width
10 mm

Details

Item
Flange Nut
Material
Nylon
System of Measurement
Metric
Thread Direction
Right Hand

Description

Blk Nyln Heater Nuts 4.8mm Stud 10mm Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.