Zoro Homepage

Flange Nut, M8-1.25, Class 10, Bright Zinc Plated

  • Mfr # 3201PK

  • Zoro # G3668675


product price: $10.49
/ea

Key Features

Material Grade/Class
Class 10
Finish
Bright Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3201PK
Zoro #
G3668675
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8-1.25

Details

Item
Flange Nut
Material Grade/Class
Class 10
Finish
Bright Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand

Description

Zinc Serrated Cl 10 Flange Nut 8-1.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.