Zoro Homepage

Flat Washer, For Screw Size 1" Bright Zinc Plated Finish

  • Mfr # 16626PK

  • Zoro # G3664895


product price: $7.69
/ea

Key Features

Finish
Bright Zinc Plated
For Screw Size
1"
System of Measurement
Inch
Inside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16626PK
Zoro #
G3664895
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1"
Outside Diameter
2 1/2 in
Inside Diameter
1 1/16 in

Details

Item
Flat Washer
Finish
Bright Zinc Plated
System of Measurement
Inch

Description

Zinc Finish Flat Washers 1 In. USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.