Zoro Homepage

Flat Washer, For Screw Size 3/8" Zinc Yellow Finish

  • Mfr # 11838PK

  • Zoro # G3650186


product price: $11.75
/ea

Key Features

Finish
Zinc Yellow
For Screw Size
3/8"
System of Measurement
Inch
Inside Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11838PK
Zoro #
G3650186
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/8"
Outside Diameter
13/16 in
Inside Diameter
13/32 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch

Description

Hardened Flat Washers 3/8 In.SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.