Zoro Homepage

Flat Washer, For Screw Size 5/8" Bright Zinc Plated Finish

  • Mfr # 17518PK

  • Zoro # G3666618


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Finish
Bright Zinc Plated
For Screw Size
5/8"
System of Measurement
Inch
Inside Diameter
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17518PK
Zoro #
G3666618
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/8"
Outside Diameter
1 5/16 in
Inside Diameter
11/16 in

Details

Item
Flat Washer
Finish
Bright Zinc Plated
System of Measurement
Inch

Description

Zinc Finish Flat Washers 5/8 In. SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.