Zoro Homepage

Flat Washer, For Screw Size #6 Bright Zinc Plated Finish

  • Mfr # 1361PK

  • Zoro # G3660467


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Finish
Bright Zinc Plated
For Screw Size
#6
Outside Diameter
3/8 in
System of Measurement
Inch
Inside Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1361PK
Zoro #
G3660467
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#6
Outside Diameter
3/8 in
Inside Diameter
5/32 in

Details

Item
Flat Washer
Finish
Bright Zinc Plated
System of Measurement
Inch

Description

Zinc Finish Flat Washers 1/8 In. #6 Bolt Si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.