Zoro Homepage

Flat Washer, For Screw Size 7/16" Bright Zinc Plated Finish

  • Mfr # 1322PK50

  • Zoro # G3657265


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Finish
Bright Zinc Plated
For Screw Size
7/16"
Outside Diameter
1 1/4 in
System of Measurement
Inch
Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1322PK50
Zoro #
G3657265
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
7/16"
Outside Diameter
1 1/4 in
Inside Diameter
1/2 in

Details

Item
Flat Washer
Finish
Bright Zinc Plated
System of Measurement
Inch

Description

Zinc Finish Flat Washers,7/16 In. USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.