Zoro Homepage

Flat Washer, For Screw Size M10 Zinc Yellow Finish

  • Mfr # 14831PK

  • Zoro # G3662655


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Finish
Zinc Yellow
Outside Diameter
21 mm
Standards
DIN 125A
System of Measurement
Metric
Inside Diameter
10.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14831PK
Zoro #
G3662655
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M10
Outside Diameter
21 mm
Inside Diameter
10.50 mm

Details

Item
Flat Washer
Finish
Zinc Yellow
Standards
DIN 125A
System of Measurement
Metric

Description

Harden Metric Flat Washers 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.