Zoro Homepage

Flat Washer, For Screw Size M12 , Stainless Steel

  • Mfr # 12539PK

  • Zoro # G3654237


product price: $13.95
/ea

Key Features

Material
Stainless Steel
Outside Diameter
23.95 mm
System of Measurement
Metric
Inside Diameter
13.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12539PK
Zoro #
G3654237
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M12
Outside Diameter
23.95 mm
Inside Diameter
13.1 mm

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Metric

Description

Stl Metric Flatwasher 12mm Bolt Size 13.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.