
Flat Washer, For Screw Size M14 Bright Zinc Plated Finish
Mfr # 11998PK
Zoro # G3650904
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Finish
Bright Zinc Plated
For Screw Size
M14
Outside Diameter
28 mm
Standards
DIN 125
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11998PK
Zoro #
G3650904
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M14
Outside Diameter
28 mm
Inside Diameter
15 mm
Details
Item
Flat Washer
Finish
Bright Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Description
Zinc Finish Metric Flatwashers 14mm Din1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.