Zoro Homepage

Flat Washer, For Screw Size M16 Zinc Yellow Finish

  • Mfr # 14834PK

  • Zoro # G3662673


product price: $8.59
/ea

Key Features

Finish
Zinc Yellow
Outside Diameter
30 mm
Standards
DIN 125A
System of Measurement
Metric
Inside Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14834PK
Zoro #
G3662673
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M16
Outside Diameter
30 mm
Inside Diameter
17 mm

Details

Item
Flat Washer
Finish
Zinc Yellow
Standards
DIN 125A
System of Measurement
Metric

Description

Harden Metric Flat Washers 16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.