Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M6 , Stainless Steel

  • Mfr # 12536PK

  • Zoro # G3654228


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Stainless Steel
Outside Diameter
11.85 mm
System of Measurement
Metric
Inside Diameter
6.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12536PK
Zoro #
G3654228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
11.85 mm
Inside Diameter
6.55 mm

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Metric

Description

Stl Metric Flatwasher 6mm Bolt Size 6.55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.