Zoro Homepage

Flat Washer, For Screw Size M8 , Stainless Steel

  • Mfr # 12537PK

  • Zoro # G3653975


product price: $7.25
/ea

Key Features

Material
Stainless Steel
Outside Diameter
15.8 mm
System of Measurement
Metric
Inside Diameter
8.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12537PK
Zoro #
G3653975
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M8
Outside Diameter
15.8 mm
Inside Diameter
8.50 mm

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Metric

Description

Stl Metric Flatwasher 8mm Bolt Size 8.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.