
Grade 5, 1/2"-13 Hex Head Cap Screw, Bright Zinc Steel, 2-1/2 in L
Mfr # 1354PK
Zoro # G3659663
product price: $18.25
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Fastener Length
2-1/2 in
Head Width
3/4 in
Material
Steel
Finish
Bright Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1354PK
Zoro #
G3659663
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Bright Zinc
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Grade 5 HexHead Cap Scrws 1/2-13X2 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.