
Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L
Mfr # 16673PK
Zoro # G3665315
product price: $11.45
/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
4 in
Head Width
5/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16673PK
Zoro #
G3665315
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Fastener Length
4 in
Head Width
5/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
Grade 5 HexHead Cap Screws 7/16-14X4 In. U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.