
Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L
Mfr # 11782PK
Zoro # G3649599
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Head Width
1-1/2 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11782PK
Zoro #
G3649599
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-14
Fastener Length
2 in
Head Width
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
Grade 8 HexHead Cap Screws 1-14X2 In. SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.