
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L
Mfr # 11733PK
Zoro # G3649249
product price:Â $34.99
/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11733PK
Zoro #
G3649249
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-18
Fastener Length
4 in
Head Width
15/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
Grade 8 HexHead Cap Screws 5/8-18X4 In. SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.