Shop DISCO
See all product information
Create Account
Gray Nyln Door Trim Panel Ret 8mm Hole S
- Mfr # 12844PK
- Zoro # G3655619
product price:Â
$
11.65
/ea
Key Features
Head Diameter
G.M. # 11610605, Auveco # 21488, Disco # 12844PK, 12844B, Car-Pak # 99-8932, 998932, Crest Midwest # CRX20489, Clip Lizard # 10153, Lawson # 1118786, Winzer # 502.8932, Wurth # 150121488, Kimball / Midwest # 13480
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12844PK
- Zoro #
- G3655619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- G.M. # 11610605, Auveco # 21488, Disco # 12844PK, 12844B, Car-Pak # 99-8932, 998932, Crest Midwest # CRX20489, Clip Lizard # 10153, Lawson # 1118786, Winzer # 502.8932, Wurth # 150121488, Kimball / Midwest # 13480
- Stem Length
- 13mm
Details
- Item
- Gray Nyln Door Trim Panel Ret 8mm Hole S
Description
Gray Nyln Door Trim Panel Ret 8mm Hole S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.