Shop DISCO
See all product information
Create Account
Gray Nyln Hood Insulator Ret 10mm Hole 8
- Mfr # 15031PK
- Zoro # G3662899
product price:Â
$
8.99
/ea
Key Features
Head Diameter
26mm
Stem Length
8mm
Hole Size
5/16" (8mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15031PK
- Zoro #
- G3662899
- UPC #
- -
- Country of Origin
- China
- Item
- Gray Nyln Hood Insulator Ret 10mm Hole 8
Dimensions
- Head Diameter
- 26mm
- Stem Length
- 8mm
- Hole Size
- 5/16" (8mm)
Description
Gray Nyln Hood Insulator Ret 10mm Hole 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.