Shop WALTER
See all product information
Create Account
Multi Surface Cleaner, 16.9 oz.
- Mfr # 53X003
- Zoro # G3523161
product price:Â
$
33.69
/ea
Key Features
Removes
Grease, Grime, Oil
Standards
NSF # 142610
Flash Point (F)
266 Degrees F
Color
Clear
Size
16.9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53X003
- Zoro #
- G3523161
- UPC #
- 662980221303
- Country of Origin
- Canada
Dimensions
- Size
- 16.9 oz
Details
- Item
- Multipurpose Cleaner
- Removes
- Grease, Grime, Oil
- Standards
- NSF # 142610
- Flash Point (F)
- 266 Degrees F
- Color
- Clear
- Wire Color
- Clear
Description
Multipurpose Cleaner, Removes Grease, Grime, Oil, Standards NSF # 142610, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.