Gray Nyln Moulding Clips 7/16" Hole 7/8"
- Mfr # 10059PK
- Zoro # G3637927
product price:Â
$
8.99
/ea
Key Features
Width
7/8"
Length
2"
Stem Length
17/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10059PK
- Zoro #
- G3637927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7/8"
- Length
- 2"
- Stem Length
- 17/32"
Details
- Item
- Gray Nyln Moulding Clips 7/16" Hole 7/8"
Description
Gray Nyln Moulding Clips 7/16 In. Hole 7/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.