Shop DISCO
See all product information
Create Account
Gray Nyln Trim Panel Ret 8mm Hole 14mm S
- Mfr # 9230PK
- Zoro # G3676375
product price:Â
$
12.29
/ea
Key Features
Top Head Diameter
14.50mm
Stem Length
14mm
Hole Size
5/16" (8mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9230PK
- Zoro #
- G3676375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Head Diameter
- 14.50mm
- Stem Length
- 14mm
- Hole Size
- 5/16" (8mm)
Details
- Item
- Gray Nyln Trim Panel Ret 8mm Hole 14mm S
Description
Gray Nyln Trim Panel Ret 8mm Hole 14mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.