Shop DISCO
See all product information
Create Account
Gray Trim Panel Retainers 10mm Hole 14mm
- Mfr # 12854PK
- Zoro # G3655865
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Hole Size
25/64" (10mm)
Stem Length
14mm
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12854PK
- Zoro #
- G3655865
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hole Size
- 25/64" (10mm)
- Stem Length
- 14mm
- Top Head Diameter
- 13mm
Details
- Item
- Gray Trim Panel Retainers 10mm Hole 14mm
Description
Gray Trim Panel Retainers 10mm Hole 14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.