HeadLght Adj Nut/Screws 12-28X2" Scre, W
- Mfr # 972PK
- Zoro # G3678317
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Material
Nylon
Thread Size
1/4-28 Inch
Head Size
1/4 Inch
Overall Length
2 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 972PK
- Zoro #
- G3678317
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4-28 Inch
- Head Size
- 1/4 Inch
- Overall Length
- 2 Inch
Details
- Item
- HeadLght Adj Nut/Screws 12-28X2" Scre,W
- Material
- Nylon
Description
HeadLght Adj Nut/Screws 12-28X2 In. Scre,W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.