Shop DISCO
See all product information
M10-1.50 Hex Head Cap Screw, Black Phosphate 40 mm L
Mfr # 9064PK10
Zoro # G3675693
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
External Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Fastener Length
40 mm
Head Width
15 mm
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9064PK10
Zoro #
G3675693
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10-1.50
Fastener Length
40 mm
Head Width
15 mm
Details
System of Measurement
Metric
Drive
External Hex
Finish
Black Phosphate
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
Blk HexHead Body Bolts 10-1.50x40mm 15m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.