Med Slate Nyln Door Ret 9mm Hole Size 22
- Mfr # 12221PK
- Zoro # G3652164
product price:Â
$
12.19
/ea
Key Features
Flange Diameter
22mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12221PK
- Zoro #
- G3652164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 22mm
- Stem Length
- 10mm
Details
- Item
- Med Slate Nyln Door Ret 9mm Hole Size 22
Description
Med Slate Nyln Door Ret 9mm Hole Size 22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.