Neoprene Bumper Washers 6.70mm ID 20mm O
- Mfr # 11395PK
- Zoro # G3645864
product price:Â
$
11.19
/ea
Key Features
Thickness
.062mm
Inside Diameter
.25mm
Outside Diameter
.788mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11395PK
- Zoro #
- G3645864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- .062mm
- Inside Diameter
- .25mm
- Outside Diameter
- .788mm
Details
- Item
- Neoprene Bumper Washers 6.70mm ID 20mm O
Description
Neoprene Bumper Washers 6.70mm ID 20mm O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.