Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Extension Bar, 120 ft.Ib./160 Nm
- Mfr # 487120
- Zoro # G923581881
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487120
- Zoro #
- G923581881
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 120 ft.lbs (160Nm) 1/2 Inch Drive Heavy Duty Torque Stick - 487120 Torque Extension Tool This 1/2in drive torque extension (torque stick) is rated to 120 ft/lbs (160Nm) and is built for repeatable torque control when used with impact tools. With a 180mm (7.09in) overall length, it fits easily into a professional hand tool setup without adding unnecessary bulk. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification, supporting fast tool selection and better organization in the shop or toolbox. Key Benefits Rated 120 ft/lbs (160Nm) torque extension for consistent fastener tightening results. 1/2in drive size supports common impact tools and matching sockets. 180mm (7.09in) overall length balances access, control, and compact storage. Chromium-vanadium steel alloy construction offers strength with anti-corrosive properties. Stamped size markings provide permanent identification for quicker tool organization. Tested for high accuracy with 4% or less torque error. Meets or exceeds ANSI standards for professional-grade shop use. Designed for professional technicians and built for heavy use over time, this heavy-duty torque stick helps streamline repeatable torque applications while maintaining accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.