Shop DISCO
See all product information
Create Account
Ntrl Nyln Door Handle Nuts 8 Screw Size
- Mfr # 9683PK
- Zoro # G3678134
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Stem Length
9mm
Screw Size
#8 (4.20mm)
Hole Size
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9683PK
- Zoro #
- G3678134
- UPC #
- -
- Country of Origin
- China
- Item
- Ntrl Nyln Door Handle Nuts 8 Screw Size
Dimensions
- Stem Length
- 9mm
- Screw Size
- #8 (4.20mm)
- Hole Size
- 10mm
Description
Ntrl Nyln Door Handle Nuts 8 Screw Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.