Shop DISCO
See all product information
Create Account
Ntrl Nyln Door Panel Clips 7mm Hole Size
- Mfr # 10947PK
- Zoro # G3643868
product price:Â
$
10.29
/ea
Key Features
Stem Length
6mm
Base Size
19mm x 20.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10947PK
- Zoro #
- G3643868
- UPC #
- -
- Country of Origin
- Italy
- Item
- Ntrl Nyln Door Panel Clips 7mm Hole Size
Description
Ntrl Nyln Door Panel Clips 7mm Hole Size