Ntrl Nyln Door Rod Clips 5mm Rod Size Rg
- Mfr # 10110PK
- Zoro # G3638076
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Hole Size
7mm
Rod Size
5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10110PK
- Zoro #
- G3638076
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 7mm
- Rod Size
- 5mm
Details
- Item
- Ntrl Nyln Door Rod Clips 5mm Rod Size Rg
Description
Ntrl Nyln Door Rod Clips 5mm Rod Size Rg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.