Zoro Homepage

Ntrl Nyln Radiator Nuts No 6 Screw Size 8mm Stem L PK50

  • Mfr # 9873PK

  • Zoro # G3679139


product price: $8.59
/ea

Key Features

Hole Size
7mm x 7.5mm
Head Size
12.5mm
Stem Length
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9873PK
Zoro #
G3679139
UPC #
-
Country of Origin
China

Dimensions

Hole Size
7mm x 7.5mm
Head Size
12.5mm
Stem Length
8mm

Details

Item
Ntrl Nyln Radiator Nuts #6 Screw Size 8m

Description

Ntrl Nyln Radiator Nuts #6 Screw Size 8m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.