Shop DISCO
See all product information
Create Account
Ntrl Nyln Trim Panel Ret 9mm Hole Size 1
- Mfr # 10744PK
- Zoro # G3642179
product price:Â
$
10.45
/ea
Key Features
Top Head Diameter
13mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10744PK
- Zoro #
- G3642179
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Ntrl Nyln Trim Panel Ret 9mm Hole Size 1
Dimensions
- Top Head Diameter
- 13mm
- Stem Length
- 10mm
Description
Ntrl Nyln Trim Panel Ret 9mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.